Shop All Work Shirts
Red Kap
PMT Cotton Work Shirt Unisex, 2XL, Tall
Mfr # SC3TGG LN XXL
Zoro # G603480992
$31.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Gray
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SC3TGG LN XXL
- Zoro # G603480992
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 34 1/4 in |
Maximum Neck Size | 18.5 in |
Sleeve Length | 36 in |
Maximum Chest Size | 53 in |
Minimum Chest Size | 50 1/2 in |
Minimum Neck Size | 17.625 in |
Size-Body Type | Tall |
Details
Item | Work Shirt |
Color | Gray |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Gender | Unisex |
Style | Work Shirt |
Series | SC3TGG |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Work Shirt, Gender Unisex, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Gray, Sleeve Type Long, Sleeve Length 36 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 34 1/4 in, Size-Body Type Tall, Series SC3TGG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Bib Overall, 2XL, Black (104393-BLK)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- JUSTRITE 2 1/2 gal Red Steel (7125100)
- ZORO SELECT Barcode Printer Label, White, Labels/Roll: 1200 (60DY37)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 18534)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- BERNE Performance Short Sleeve Pocket Tee, XL (BSM38)
- Red Kap Work Shirts