Shop All Work Shirts
Red Kap
PML Womens SS Work Shirt, 8
Mfr # SR5TGY SS 08
Zoro # G903480050
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
- Pockets 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 08
- Zoro # G903480050
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 17 7/8 in |
Maximum Chest Size | 43 in |
Minimum Chest Size | 40 in |
Length | 27 3/4 in |
Maximum Neck Size | 14.75 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Style | Work Shirt |
Series | SR5T |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Short Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 17 7/8 in, Size S, Maximum Neck Size 14.75 in, Maximum Chest Size 43 in, Minimum Chest Size 40 in, Length 27 3/4 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Faucet-Mounted Eyewash Station, w/Handles (SEF-1800-8)
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Reg/Stky (R-3973)
- C.H. HANSON Number Set, 3/8 In. H, Steel (20601)
- SCOTCH 3M Chemical Splash Goggles Clear Lens Clear Frame 1 pc (91252-80024)
- RED KAP Mns Ss Motorsports Shirt, 5XL (SP28BG SS 5XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, XL (S577)
- Red Kap Work Shirts