Shop All Work Shirts
Red Kap
PML Womens SS Work Shirt, 6
Mfr # SR5TGY SS 06
Zoro # G303480094
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Gray
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SR5TGY SS 06
- Zoro # G303480094
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 17 1/2 in |
Maximum Neck Size | 14.25 in |
Maximum Chest Size | 42 in |
Length | 27 5/8 in |
Minimum Chest Size | 39 in |
Size-Body Type | Regular |
Details
Item | Short Sleeve Shirt |
Color | Gray |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Gender | Women's |
Series | SR5T |
Style | Work Shirt |
Closure Type | Buttons |
Type | Short |
Description
Short Sleeve Shirt, Gender Women's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Gray, Sleeve Type Short, Sleeve Length 17 1/2 in, Size S, Maximum Neck Size 14.25 in, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Length 27 5/8 in, Size-Body Type Regular, Series SR5T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Photo ID Label, Danger, PK6 (S142)
- EDGE EYEWEAR Safety Glasses, Gray Anti-Fog ; Polarized ; Anti-Scratch (TXB236VS)
- KLEENGUARD Coveralls, 25 PK, White, KleenGuard(TM) A35, Zipper (38919)
- PROFLEX BY ERGODYNE Universal Wrist Wrap, Black, PK6 (400)
- RED KAP Mens Ls Gray Poplin Work Shirt, XL (SP14GY LN XL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, 5XL (SP24LG SS 5XL)
- Red Kap Workwear and Protective Clothing