Shop All Work Jackets & Coats
Red Kap
Perma-Lined Panel Jacket JT50NV RG 6XL
Mfr # JT50NV RG 6XL
Zoro # G1329986
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # JT50NV RG 6XL
- Zoro # G1329986
- UPC # 036394438587
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | 6XL |
Length | 29 in |
Fits Chest Size | 68" to 70" |
Minimum Chest Size | 68 in |
Size-Body Type | Regular |
Maximum Chest Size | 70 in |
Garment Length | Hip Length |
Description
Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Navy, Length 29 in, Maximum Chest Size 70 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Electrical Rated Gloves, Class 1, Sz 9, PR (150-1-14/9)
- AVERY GHS Secondary Container Labels, P, PK250 (61208)
- TEMP-DEX Heat Resistant Gloves, Nitrile, Orng, 7, PR (720)
- VIKING Viking FR 300D Trilobal Jkt Blk, XL (3907FRJ-XL)
- RED KAP Slash Pocket Jacket JT22NV RG L (JT22NV RG L)
- RED KAP Slash Pocket Jacket JT22NV RG XL (JT22NV RG XL)
- RED KAP Solid Team Jacket JT38BK RG XXL (JT38BK RG XXL)
- RED KAP Slash Pocket Jacket JT22NV RG M (JT22NV RG M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG L (JT36NV RG L)
- RED KAP Unisex Navy Polyester Jacket size L (JP68NV RG L)
- CARHARTT OV2286 M RD Rilaxed Fitt LW Ins Vst (102286-I26)
- Red Kap Workwear