Shop All Work Jackets & Coats
Red Kap
Perma-Lined Panel Jacket JT50BN XLNM
Mfr # JT50BN XLNM
Zoro # G1329758
$48.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Material 65% Polyester/35% Cotton
- Fabric Weight 7.5 oz
- Closure Type Brass Zipper
- Length 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT50BN XLNM
- Zoro # G1329758
- UPC # 036394437474
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | M |
Length | 29 in |
Fits Chest Size | 40" to 42" |
Maximum Chest Size | 42 in |
Size-Body Type | Tall |
Garment Length | Hip Length |
Minimum Chest Size | 40 in |
Description
Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Length 29 in, Maximum Chest Size 42 in, Size-Body Type Tall, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINGERS GLOVES Gloves 065 R-Flex Impact Nitrile, Full Flexibility Light Duty Impact Glove, XL (065-11)
- INDUSTRIAL SCIENTIFIC Cal-Gas Cyl, 58L, H2S (18100859)
- PIG Bodily Fluids Absorbent Kit, 2.9 gal, PK10 (KIT5006)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Slash Pocket Jacket Black XL (JT22BK RG XL)
- RED KAP Mens Navy Quilted Vest Patch Pocket (VT22NV RG L)
- RED KAP Men's Navy Hooded Parka size JP70NV LN L (JP70NV LN L)
- RED KAP Men's Navy Hooded Parka size JP70NV RG 3XL (JP70NV RG 3XL)
- RED KAP Slash Pocket Jacket JT22SG RG L (JT22SG RG L)
- RED KAP Solid Team Jacket JT38BK RG XL (JT38BK RG XL)
- BERNE Vest, Duck Workmans, Quilt Lined, 2XL, Reg (V812)
- Red Kap Work Jackets & Coats