Shop All Work Jackets & Coats
Red Kap
Perma-Lined Panel Jacket JT50BN RG S
Mfr # JT50BN RG S
Zoro # G1329715
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Polyester/35% Cotton
- Lining Material 100% Polyester
- Fits Chest Size 36" to 38"
- Closure Type Brass Zipper
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # JT50BN RG S
- Zoro # G1329715
- UPC # 036394437269
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 36" to 38" |
Size | S |
Length | 29 in |
Minimum Chest Size | 36 in |
Size-Body Type | Regular |
Garment Length | Hip Length |
Maximum Chest Size | 38 in |
Description
Perma-Lined Panel Jacket, Garment Type Jacket, Length Type Hip, Gender Unisex, Style Panel Jacket, Insulated for Cold Conditions Yes, Material Cotton/Polyester, Fabric Weight 7.5 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Collar Style Topstitched, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 3, Number of Inside Pockets 0, Color Brown, Length 29 in, Maximum Chest Size 38 in, Size-Body Type Regular, Temperature Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Visual Signal Light, Multi-Status, Amber (48XBRMA120A)
- LYLE Tow Zone No Parking Sign, 18" x 12, T1-1057-HI_12x18 (T1-1057-HI_12x18)
- MASTER LOCK Ball Valve Lockout, Thermoplastic, Red (S3476)
- WORKRITE Pants, 40 in., Dark Navy, Zipper and Button (FP52MN 40 30)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- RED KAP 65/35 P/C Duck Chore Coat JD24ND RG 4XL (JD24ND RG 4XL)
- RED KAP Men's Navy Hooded Parka size JP70NV RG S (JP70NV RG S)
- RED KAP Unisex Navy Polyester Jacket size XL (JP68NV RG XL)
- RED KAP Butcher Coat 4006WH RG XXL (4006WH RG XXL)
- RED KAP Men's Blue Polyester/Cotton Jacket size L (JT50NV RG L)
- CARHARTT J130 M LseFit WshDck Ins Actve Jac (104050-BRN)
- Red Kap Work Jackets & Coats