Shop All Coveralls & Overalls
Red Kap
Orange Cotton Coveralls
Mfr # CC14OR RG 44
Zoro # G1293559
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Size 44 Regular
- Fits Chest Size 42-1/2" to 44"
- Fits Waist Size 42-1/2"
- Inseam 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14OR RG 44
- Zoro # G1293559
- UPC # 036394425860
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 44 Regular |
Fits Chest Size | 42-1/2" to 44" |
Fits Waist Size | 42-1/2" |
Minimum Height | 5 ft 7 in |
Maximum Waist Size | 42 1/2 in |
Maximum Chest Size | 44 in |
Size - Numeric | 44 |
Maximum Height | 5 ft 11 in |
Size (Max. Waist x Max. Chest) | L ( 42 1/2 in x 44 in ) |
Size-Body Type | Regular |
Minimum Chest Size | 42 1/2 in |
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 44 in, Maximum Waist Size 42 1/2 in, Size L, Size - Numeric 44, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 42 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 10 to 13 (65564)
- 3M Filter Retainer 501, 20PK (50051138176681)
- BRADY DOT Container Placard, 10-3/4" H, 10-3/4" W, 63409 (63409)
- BRADY Printer Ribbons, Red, 2" W, 150 ft L (M7-R10000-RD)
- RED KAP Insulated Duck Coverall (CD32BD RG XXL)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 36)
- PROPPER Coverall, Chest 43 to 44In., Tan (F51154622144R)
- Red Kap Workwear and Protective Clothing