Shop All Coveralls & Overalls
Red Kap
Orange Cotton Coveralls
Mfr # CC14OR RG 40
Zoro # G1293540
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 40 Regular
- Color Orange
- Material Cotton
- Fabric Weight 8.5 oz
- Inseam 31-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14OR RG 40
- Zoro # G1293540
- UPC # 036394425846
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 40 Regular |
Fits Waist Size | 38-1/2" |
Fits Chest Size | 38-1/2" to 40" |
Size - Numeric | 40 |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Regular |
Maximum Waist Size | 38 1/2 in |
Maximum Chest Size | 40 in |
Minimum Height | 5 ft 7 in |
Maximum Height | 5 ft 11 in |
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size - Numeric 40, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 38 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Class 2 High Visibility Yellow Performance Safety Vest - S/M (CSA) (48-73-5081)
- BRADY Sign Post, 5 ft. L, 8 In. W, 8 In. D (103569)
- LYLE Security Sign, Black/White, 10 in. H, Text (U6-1236-RA_14X10)
- NEW BALANCE Athletic High-Top Shoe, EEEE, 11, Brown, PR (MIDCLBRBR-11.4E)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG S)
- RED KAP Ss White Poplin Speedsuit (CP40WH RG XL)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- VF IMAGEWEAR Short Sleeve Coverall, 36 to 38In., Navy (CP40NV RG S)
- Red Kap Workwear and Protective Clothing