Shop All Coveralls & Overalls
Red Kap
Orange Cotton Coveralls
Mfr # CC14OR RG 38
Zoro # G1293531
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulated No
- Fits Chest Size 36-1/2" to 38"
- Gender Men's
- Inseam 31"
- Material Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14OR RG 38
- Zoro # G1293531
- UPC # 036394425839
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Fits Chest Size | 36-1/2" to 38" |
Fits Waist Size | 36-1/2" |
Size | 38 Regular |
Maximum Height | 5 ft 11 in |
Minimum Chest Size | 36 1/2 in |
Minimum Height | 5 ft 7 in |
Size-Body Type | Regular |
Size - Numeric | 38 |
Maximum Chest Size | 38 in |
Size (Max. Waist x Max. Chest) | S ( 36 1/2 in x 38 in ) |
Maximum Waist Size | 36 1/2 in |
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 38 in, Maximum Waist Size 36 1/2 in, Size S, Size - Numeric 38, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAMASCUS GEAR Tactical Glove, XL, Black, Spandex(R), PR (ATX5)
- PREDATOR Cut/Impact Resistant Glove, A9, 2XL, Whi, PR (PD43612XXL)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-XL)
- EMERGENCY ZONE Water Storage Set, 50 gal. (335-50)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 52)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- INTERNATIONAL ENVIROGUARD Polypropylene Coverall, 5XL, White, PK25, 5XL, White (2012)
- Red Kap Coveralls & Overalls