Shop All Coveralls & Overalls
Red Kap
Orange Cotton Coveralls
Mfr # CC14OR LN 50
Zoro # G1293525
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Color Orange
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14OR LN 50
- Zoro # G1293525
- UPC # 036394425679
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Waist Size | 48-1/2" |
Fits Chest Size | 48-1/2" to 50" |
Maximum Height | 6 ft 3 in |
Maximum Chest Size | 50 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Maximum Waist Size | 48 1/2 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 48 1/2 in |
Size - Numeric | 50 |
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, 2XL, Polyester (T4577/XXLAK)
- LYLE No Parking Sign, 18" x 12, T1-2889-EG_12x18 (T1-2889-EG_12x18)
- ERB SAFETY GP8-611 Women's Mechanics Gloves, Pink, SM (28858)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 46)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Insulated Duck Coverall (CD32ND RG XXL)
- PORTWEST Iona Enhanced Coverall, Med (F128)
- Red Kap Coveralls & Overalls