Shop All Coveralls & Overalls
Red Kap
Orange Cotton Coveralls
Mfr # CC14OR LN 46
Zoro # G1293507
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Color Orange
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14OR LN 46
- Zoro # G1293507
- UPC # 036394425655
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Chest Size | 44-1/2" to 46" |
Fits Waist Size | 44-1/2" |
Minimum Chest Size | 44 1/2 in |
Maximum Height | 6 ft 3 in |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Maximum Chest Size | 46 in |
Size-Body Type | Tall |
Minimum Height | 5 ft 11 in |
Maximum Waist Size | 44 1/2 in |
Size - Numeric | 46 |
Description
Orange Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Orange, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEA VILLAGE PRODUCTS Idea Village Products 270229 Copper Fit Face Protector (270229)
- 3M PAPR for 3M Versaflo TR-302N+ (TR-302N+)
- 5.11 Women's Taclite Pro Pant, TDU Khaki, 18, (64360)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- RED KAP Coverall, Chest 40In., Orange (CT10OR RG 40)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 50)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 42)
- RED KAP Mns Ls Cotton Coverall-Navy (CC18NV RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- N-FERNO BY ERGODYNE 6472 2XL Black Thermal Bib - 300D Oxford Shell (6472)
- Red Kap Workwear and Protective Clothing