Shop All Coveralls & Overalls
Red Kap
Navy Insulated Coverall
Mfr # CT30NV LN M
Zoro # G1296051
product price: $77.49
/ea
Free Shipping & Returns
$77.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 7.25 oz
- Closure Type Zipper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CT30NV LN M
- Zoro # G1296051
- UPC # 036394117635
- Country of Origin Mexico
- Category Coveralls & Overalls
Dimensions
Size | M |
Maximum Height | 6 ft 3 in |
Minimum Chest Size | 36 1/2 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Max. Chest) | M ( 38 1/2 in x 40 in ) |
Minimum Height | 5 ft 11 in |
Size-Body Type | Tall |
Maximum Waist Size | 38 1/2 in |
Description
Navy Insulated Coverall, Insulated for Cold Conditions Yes, Temperature Rating Not Rated, Gender Men's, Material Cotton/Polyester, Front Closure Type Zipper, Fabric Weight 7.25 oz, Number of Outside Pockets 8, Collar Style Lay-Flat, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 40 in, Maximum Waist Size 38 1/2 in, Size M, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 36 1/2 in, Cleaning and Care Instructions Home Wash, Industrial Laundry - Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Zebra 5095 Resin Ribbons, 3-5/16"W x 244'L, 1/2" Core, Black, 12 Rolls/Case (05095GS08407)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Red, 24VDC (LP3TL-024R)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S Size, Gauntlet, Red, PR (INDI-CCP-02-S)
- KIDDE Sealed Battery Carbon Monoxide Alarm, Lit (21010073)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 38 34)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 42)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- RED KAP Ls Navy Poplin Speedsuit (CP30NV RG S)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Herringbone Btn Front Coverall (CC16HB RG 40)
- Red Kap Workwear