Shop All Coveralls & Overalls
Red Kap
Navy Cotton Coveralls
Mfr # CC14NV RG 36
Zoro # G1293455
product price: $49.39
/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 Regular
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14NV RG 36
- Zoro # G1293455
- UPC # 036394559305
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 36 Regular |
Fits Chest Size | 34-1/2" to 36" |
Fits Waist Size | 34-1/2" |
Maximum Waist Size | 34 1/2 in |
Minimum Chest Size | 34 1/2 in |
Maximum Height | 5 ft 11 in |
Size - Numeric | 36 |
Minimum Height | 5 ft 7 in |
Maximum Chest Size | 36 in |
Size (Max. Waist x Max. Chest) | S ( 34 1/2 in x 36 in ) |
Size-Body Type | Regular |
Description
Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 36 in, Maximum Waist Size 34 1/2 in, Size S, Size - Numeric 36, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 34 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- CONDOR Exit Sign, English, 12" W, 8" H, Vinyl, Red (473A64)
- LYLE No Trucks Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, T1-5709-EG_24x18 (T1-5709-EG_24x18)
- ZORO SELECT Light Tube, For Use With Grainger Item: 2ERN6; 2ERN7; 2ERN8; 2ERN9; 2ERP1; 2ERP2; 2ERP3; 2ERP4 (CSCTO15N1020G)
- RED KAP Insulated Duck Coverall (CD32ND RG 4XL)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Insulated Duck Bib Overall (BD30BD RG S)
- RED KAP Insulated Duck Bib Overall (BD30BD RG L)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- Red Kap Coveralls & Overalls