Shop All Coveralls & Overalls
Red Kap
Navy Cotton Coveralls
Mfr # CC14NV LN 54
Zoro # G1293446
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14NV LN 54
- Zoro # G1293446
- UPC # 036394559169
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 52-1/2" |
Fits Chest Size | 52-1/2" to 54" |
Size-Body Type | Tall |
Size (Max. Waist x Max. Chest) | 2XL ( 52 1/2 in x 54 in ) |
Maximum Waist Size | 52 1/2 in |
Maximum Chest Size | 54 in |
Size - Numeric | 54 |
Minimum Chest Size | 52 1/2 in |
Maximum Height | 6 ft 3 in |
Minimum Height | 5 ft 11 in |
Description
Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 54 in, Maximum Waist Size 52 1/2 in, Size 2XL, Size - Numeric 54, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 52 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Multiple Lockout Hasp w/6' Vinyl Coated Galvanized Steel, PSL-MLD (PSL-MLD)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, 2XL, 50 PK, Blue (48UN24)
- NEVS GHS Label - Icons w/Name Concentration 3" x 3" (GHS-0004)
- 3M DBI-SALA Rope Lifeline, 100 ft., White (1202842)
- RED KAP Coverall, Chest 52In., Orange (CT10OR RG 52)
- RED KAP Insulated Duck Coverall (CD32ND RG M)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- TINGLEY Overall, Breathable Waterproof, 2XL, Black (O24113)
- Red Kap Coveralls & Overalls