Shop All Coveralls & Overalls
Red Kap
Navy Cotton Coveralls
Mfr # CC14NV LN 50
Zoro # G1293437
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 50 Long
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14NV LN 50
- Zoro # G1293437
- UPC # 036394559145
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 50 Long |
Fits Waist Size | 48-1/2" |
Fits Chest Size | 48-1/2" to 50" |
Maximum Chest Size | 50 in |
Size-Body Type | Tall |
Minimum Chest Size | 48 1/2 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 48 1/2 in |
Size (Max. Waist x Max. Chest) | XL ( 48 1/2 in x 50 in ) |
Size - Numeric | 50 |
Minimum Height | 5 ft 11 in |
Description
Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 50 in, Maximum Waist Size 48 1/2 in, Size XL, Size - Numeric 50, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 48 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coverall, 12 PK, White, Tychem(R) 4000, Zipper (SL125BWHMD001200)
- SAFETY TECHNOLOGY INTERNATIONAL Audible and Strobe Guard, Steel Wire, Surf (STI-9664)
- STEINER MIG Welding Gloves, Cowhide Palm, 2XL, PR (0207-X)
- BRADY Double Sided Tape, B-156 Foam, 1 in, White (19811)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 36 36)
- RED KAP Herringbone Btn Front Coverall (CC16HB LN 48)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 54)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- PORTWEST Iona Cotton Coverall, Med (C814)
- Red Kap Workwear