Shop All Coveralls & Overalls
Red Kap
Navy Cotton Coveralls
Mfr # CC14NV LN 46
Zoro # G1293428
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 Long
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # CC14NV LN 46
- Zoro # G1293428
- UPC # 036394559121
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 46 Long |
Fits Waist Size | 44-1/2" |
Fits Chest Size | 44-1/2" to 46" |
Size (Max. Waist x Max. Chest) | L ( 44 1/2 in x 46 in ) |
Minimum Height | 5 ft 11 in |
Maximum Chest Size | 46 in |
Maximum Height | 6 ft 3 in |
Maximum Waist Size | 44 1/2 in |
Size - Numeric | 46 |
Minimum Chest Size | 44 1/2 in |
Size-Body Type | Tall |
Description
Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 46 in, Maximum Waist Size 44 1/2 in, Size L, Size - Numeric 46, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 44 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- LAKELAND Disposable Sleeve Apron, White, L (PBL141-LG)
- GASTEC Ammonia Dosimeter Tube, 2.5-1000, PK10 (3D)
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, 2XL, 1 PR (SMG-X91-012)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 56)
- RED KAP Coverall, Chest 48In., White (CT10WH RG 48)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 48)
- RED KAP Mns L/S Brown Action Back (CT10BN LN 46)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 44 30)
- Red Kap Coveralls & Overalls