Shop All Coveralls & Overalls
Red Kap
Navy Cotton Coveralls
Mfr # CC14NV LN 42
Zoro # G1293419
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 42 Long
- Color Navy
- Material Cotton
- Fabric Weight 8.5 oz
- Closure Type Snap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # CC14NV LN 42
- Zoro # G1293419
- UPC # 036394559107
- Country of Origin Multiple
- Category Coveralls & Overalls
Dimensions
Size | 42 Long |
Fits Waist Size | 40-1/2" |
Fits Chest Size | 40-1/2" to 42" |
Minimum Height | 5 ft 11 in |
Minimum Chest Size | 40 1/2 in |
Maximum Waist Size | 40 1/2 in |
Size (Max. Waist x Max. Chest) | M ( 40 1/2 in x 42 in ) |
Size - Numeric | 42 |
Maximum Height | 6 ft 3 in |
Size-Body Type | Tall |
Maximum Chest Size | 42 in |
Description
Navy Cotton Coveralls, Insulated for Cold Conditions No, Gender Men's, Material Cotton, Front Closure Type Snap, Fabric Weight 8.5 oz, Number of Outside Pockets 7, Collar Style Lay-Flat, Includes Lining No, Includes Hood No, Color Navy, Maximum Chest Size 42 in, Maximum Waist Size 40 1/2 in, Size M, Size - Numeric 42, Size-Body Type Tall, Sleeve Type Long, Minimum Chest Size 40 1/2 in, Application Automotive, Maintenance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (717-08-V)
- BRADY Label, 1 1/2 in W, Light Gray (M7-30-486)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, XS, 1 PR (065-07)
- ZERO FRICTION Performance Universal-Fit Work Glove, Blue (WG15011)
- RED KAP Mns Ls Electric Blue Action Back (CT10EB RG 48)
- RED KAP Insulated Duck Coverall (CD32ND RG 3XL)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY LN 46)
- RED KAP Mns Ls Navy Action Back Coverall (CT10NV RG 58)
- RED KAP White Coverall-No Breast Pocket (CT16WH RG XL)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 42 30)
- PORTWEST Iona Cotton Coverall, XL (C814)
- Red Kap Workwear and Protective Clothing