Shop All Work Shirts
Red Kap
Mns S/S Silver Gy Poplin Workshirt, L
Mfr # SP24SV SS L
Zoro # G3150047
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24SV SS L
- Zoro # G3150047
- UPC # 036394875382
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 10 1/2 in |
Length | 32 3/8 in |
Minimum Chest Size | 42 1/2 in |
Maximum Chest Size | 46 in |
Size-Body Type | Regular |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Description
Mns S/S Silver Gy Poplin Workshirt,L, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Sleeve Length 10 1/2 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 32 3/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, Cut-Resistant, Green, L, PR (3060-L (9))
- CAIMAN Welding Gloves, PR (1816-4)
- HONEYWELL MILLER Shock Absorbing Lanyard, 4 ft. to 6 ft., Green (940RSS-RR-Z7/6FTGN)
- STRANCO Die-Cut Refl. Letter Label, K, 4In H, PK5 (DWR-4-K-5)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- RED KAP PMT Mens SS Work Shirt, 20 (SR6TGY SS 20)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- BERNE Performance Long Sleeve Pocket Tee, 6XL (BSM39)
- Red Kap Work Shirts