Shop All Work Shirts
Red Kap
Mns S/S Silver Gy Poplin Workshirt, 3XL
Mfr # SP24SV SS 3XL
Zoro # G1358345
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.5 oz/sq yd
- Fit Regular Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP24SV SS 3XL
- Zoro # G1358345
- UPC # 036394875443
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 33 1/8 in |
Sleeve Length | 11 1/2 in |
Size-Body Type | Regular |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Minimum Chest Size | 53 1/2 in |
Minimum Neck Size | 18.625 in |
Description
Mns S/S Silver Gy Poplin Workshirt,3XL, Gender Men's, Style Work Shirt, Material Cotton/Polyester, Fabric Weight 4.5 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Regular Fit, Color Silver, Sleeve Type Short, Sleeve Length 11 1/2 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 53 1/2 in, Length 33 1/8 in, Size-Body Type Regular, Application Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA SHOWA Best Glove NitriFlex Lite 4500 Nitrile Palm Coated Gloves, 12PK (4500-09)
- MAGID RoadMaster 5407 Goatskin Leather TIG Welding Glove (5407-XXL)
- BRADY Lockout Hasp, 6 Lock, Red (105718)
- SELLSTROM Ratchet Faceshield Assm 6 IR Flip Window (S32161)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Long Sleeved Shirt, White, 65 per PET/35 per Ctn, XL (SP14WH RG XL)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RED KAP Mens Grey Ss Dress Shirt 60/40 (SR60GY SSL165)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- PORTWEST Non-ANSI Cotton Blend T-Shirt, Med (S577)
- Red Kap Work Shirts