Shop All Work Shirts
Red Kap
Mns Ss Post Blue Dp Cotton, L
Mfr # SC40PB SS L
Zoro # G1344981
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
- Features (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC40PB SS L
- Zoro # G1344981
- UPC # 036394843886
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 33 3/8 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 46 in |
Minimum Chest Size | 42 1/2 in |
Sleeve Length | 20 1/4 in |
Details
Item | Short Sleeve Work Shirt |
Color | Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Collar Style | Two Piece |
Series | SC40 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Closure Type | Buttons |
Type | Collared Work Shirt |
Description
Mns Ss Post Blue Dp Cotton,L, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 20 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 46 in, Minimum Chest Size 42 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Raincoat, PVC, Clear, L, 48" (C61210)
- SALISBURY Electrical Gloves, Size 9.5, 14 In. L, PR (E114RB/9H)
- OBERON TCG75 PPE4+ Set: Hood+HVSL/CT/BIB Size 4XL (TCG75B-4XL+HVSL)
- AIGNER INDEX Magnetic Roll, 1in (MX-100)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XXL (SP26NV SS XXL)
- Red Kap Workwear and Protective Clothing