Shop All Work Shirts
Red Kap
Mns S/S Orange Dp Cotton Workshirt, XXL
Mfr # SC40OR SS XXL
Zoro # G1344957
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
- Features (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC40OR SS XXL
- Zoro # G1344957
- UPC # 036394843749
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 22 in |
Length | 32 7/8 in |
Size-Body Type | Regular |
Minimum Chest Size | 50 1/2 in |
Maximum Chest Size | 53 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Details
Item | Short Sleeve Work Shirt |
Color | Orange |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Series | SC40 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mns S/S Orange Dp Cotton Workshirt,XXL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Orange, Sleeve Type Short, Sleeve Length 22 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 53 in, Minimum Chest Size 50 1/2 in, Length 32 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 6 PK, Green, Non-Woven Laminate, Zipper (GR40-T-92-111-06)
- MCR SAFETY NitriShield with Grippaz, Nitrile Disposable Gloves, 6 mil Palm, Powder-Free, L, 100 PK, Black (6016BL)
- ERGODYNE Support, Back, 2000SF, Xl, Black (11285)
- AVON PROTECTION Voice Projection Unit, For C50 (70501-229)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XL (SC40OR SS XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, M (SP26NV SS M)
- RED KAP Short Sleeve Polo, Sz M, White, Polyester (SK90WH SS M)
- Red Kap Work Shirts