Shop All Work Shirts
Red Kap
Mns S/S Orange Dp Cotton Workshirt, XL
Mfr # SC40OR SS XL
Zoro # G1344948
product price: $24.79
/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
- Features (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC40OR SS XL
- Zoro # G1344948
- UPC # 036394843732
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 21 1/4 in |
Length | 32 5/8 in |
Minimum Chest Size | 46 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Regular |
Maximum Neck Size | 17.5 in |
Maximum Chest Size | 50 in |
Details
Item | Short Sleeve Work Shirt |
Color | Orange |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Closure Type | Buttons |
Type | Collared Work Shirt |
Style | Work Shirt |
Series | SC40 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mns S/S Orange Dp Cotton Workshirt,XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Orange, Sleeve Type Short, Sleeve Length 21 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 50 in, Minimum Chest Size 46 1/2 in, Length 32 5/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Camo, XL/2XL, PR1 (6695)
- SAFE HANDLER High Visibility Gloves, Large/X-Large, PR (BLSH-MSRG-11-LXL)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, Plastic, Legend: E-6 (TDF306VPE)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Lt Blu Chambray 65/35 Shirt, XL (SC14LB LN XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns Ls Lt Blue Dp Cotton Workshirt, L (SC30LB LN L)
- CARHARTT T-Shirt, Desert, 4XL (K87-DES 4XL REG)
- Red Kap Workwear and Protective Clothing