Shop All Work Shirts
Red Kap
Mns Ss Md Bl/Nv Stripe Workshirt, 3XL
Mfr # SB22BS SS 3XL
Zoro # G1341210
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material 65% Polyester / 35% Cotton
- Gender Men's
- Closure Type Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SB22BS SS 3XL
- Zoro # G1341210
- UPC # 036394530465
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Size-Body Type | Regular |
Details
Item | Short Sleeve Work Shirt |
Color | Blue |
Material | 65% Polyester / 35% Cotton |
Gender | Men's |
Closure Type | Button |
Description
Mns Ss Md Bl/Nv Stripe Workshirt,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Watchtower LD Delineator, 42", 3", EG (7342-LD-O-3-EG-WW)
- FEDERAL SIGNAL Speaker, Indoor/Outdoor, Surface Mnt, Black (G-SND-MV-D)
- ENCON Enfog Box of 12 Clear Lens/Gray Frame Safety Goggle (5068204)
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (GSW111VS)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, M (SC40OR SS M)
- Red Kap Workwear and Protective Clothing