Shop All Work Shirts
Red Kap
Mns Ss Lt Blue Dp Cotton Workshirt, 4XL
Mfr # SC40LB SSL4XL
Zoro # G1344747
product price: $22.49
/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Classic Fit
- Pockets 2
- Features (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC40LB SSL4XL
- Zoro # G1344747
- UPC # 036394535811
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 4XL |
Sleeve Length | 24 5/8 in |
Length | 34 3/4 in |
Maximum Chest Size | 59 in |
Minimum Neck Size | 19.625 in |
Maximum Neck Size | 20.5 in |
Minimum Chest Size | 56 1/2 in |
Size-Body Type | Tall |
Details
Item | Short Sleeve Work Shirt |
Color | Light Blue |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Classic Fit |
Pockets | 2 |
Features | (7) Button Front Including Button At Neck, Easy Care Finish, Sewn-in Stays, Two Button-Thru, Hex-Style Pockets With Bartacked Pencil Stall on Left Pocket, Wrinkle-Resistant |
Gender | Men's |
Style | Work Shirt |
Type | Collared Work Shirt |
Closure Type | Buttons |
Series | SC40 |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Collar Style | Two Piece |
Description
Mns Ss Lt Blue Dp Cotton Workshirt,4XL, Gender Men's, Style Work Shirt, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Classic Fit, Color Blue, Sleeve Type Short, Sleeve Length 24 5/8 in, Size 4XL, Minimum Neck Size 19.625 in, Maximum Neck Size 20.5 in, Maximum Chest Size 59 in, Minimum Chest Size 56 1/2 in, Length 34 3/4 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, 2XL, Brown, DuraHide Leather (LD-C75-012)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0235-NP_14x10 (LCU3-0235-NP_14x10)
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - Orange (H1-CH-05V)
- BRADY Carded Numbers and Letters, 5, PK32 (3420-5)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, 4XL (SP24CH SSL4XL)
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XL (SP24LG SSLXL)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Ch, XL (ST62CH SS XL)
- RED KAP Mens Ls Dark Blue Workshirt, L (SP14DB RG L)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 3XL, REG (105702-L083XLREG)
- Red Kap Workwear and Protective Clothing