Shop All Work Shirts
Red Kap
Mns Ss Gy/Bl Exxon Stripe Workshirt, S
Mfr # SP24EX SS S
Zoro # G1355816
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Black
- Style Tech Shirt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP24EX SS S
- Zoro # G1355816
- UPC # 036394106394
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Size-Body Type | Regular |
Details
Item | Short Sleeve Exxon Stripe Work Shirt |
Color | Gray/Black |
Style | Tech Shirt |
Description
Mns Ss Gy/Bl Exxon Stripe Workshirt,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIWI BOOT LACES OUTDR BLK 45"" (70455)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (GHP4-YELLOW)
- FAME FABRICS Bib Apron, F53, Royal Blue (79048)
- C.H. HANSON CH Hanson 19000 1000 ft. Yellow Caution Tape (162076)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, L (SP24EX SSLL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, XL (SP24EX SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, 4XL (SP24BK SS 4XL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, M (WL50DN RG M)
- Red Kap Workwear