Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SSL20
Zoro # G1362868
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 38 1/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60FB SSL20
- Zoro # G1362868
- UPC # 036394971787
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Length | 38 1/8 in |
Sleeve Length | 13 1/8 in |
Minimum Chest Size | 56 1/2 in |
Maximum Neck Size | 20 in |
Size-Body Type | Tall |
Maximum Chest Size | 58 in |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 13 1/8 in, Size 4XL, Maximum Neck Size 20 in, Maximum Chest Size 58 in, Minimum Chest Size 56 1/2 in, Length 38 1/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUMGARTENS Adhesive Magnetic Tape 100 x 1 (66100)
- ARMOR GUYS Cut-Resistant Glove, PU Coating, XL, PK 12 (06-010-XL)
- OSBORNE Osborn ProTekTo OG3 ABS Plastic Shoe Caps (OG-3601)
- BRADY White Vinyl Wire Marker Tape, WRAP-10-427 (WRAP-10-427)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- KASK Visor, Polycarbonate, Clear, 4-1/2" H (WVI00007-500)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- ARIAT FR Pullover Hoodie, Men's, 3XL (10032829)
- Red Kap Flame Resistant & Arc Flash Shirts