Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SSL185
Zoro # G1365756
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 37 1/2 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60FB SSL185
- Zoro # G1365756
- UPC # 036394971756
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Length | 37 1/2 in |
Sleeve Length | 12 3/4 in |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Minimum Chest Size | 50 1/2 in |
Maximum Neck Size | 18.5 in |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 3/4 in, Size 2XL, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 50 1/2 in, Length 37 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 51-3/64 InLx27-35/64 Wx22-51/64 In (0550-001-110)
- CAIMAN MIG/Stick Welding Gloves, Elkskin Palm, M, PR (1485-4)
- BOSS Men's Indoor/Outdoor Jersey Work Gloves Brown L 1 pair (4027)
- HONEYWELL SAFETY PRODUCTS North Half Mask Respirator, Small (550030S)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- VF IMAGEWEAR Flame-Resistant Collared Shirt, Khaki (SLU2KH LN 3XL)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- LAKELAND High Performance FR Henley, Black, 2XT (HSAT01-2XT)
- Red Kap Workwear and Protective Clothing