Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SSL155
Zoro # G1365710
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 36 3/8 in
- Fit Dress Shirt Fit
- Features Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60FB SSL155
- Zoro # G1365710
- UPC # 036394971695
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Length | 36 3/8 in |
Sleeve Length | 12 in |
Maximum Chest Size | 40 in |
Minimum Chest Size | 38 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 15.5 in |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 in, Size M, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 38 1/2 in, Length 36 3/8 in, Size-Body Type Tall, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 120V AC, 9V (KN-COB-IC)
- PIG PIG Collapse-A-Tainer Self-Rising Spill Containment Berm 28.75' L x 12.75' W x 1' H (PAK1002)
- ACCUFORM Notice Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM892VP (MADM892VP)
- RACK’EM RACKS RackEm Racks 5106-W 3-Box Vertical Plastic Box Glove Dispenser - White Heavy- Duty Plastic (5106-W)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- MCR SAFETY Flame-Resistant Collared Shirt, 4XL Size (SBS1002X4T)
- PORTWEST Bizflame Crew Neck T-Shirt, XL (FR01)
- ARIAT Flame-Resistant Shirt, Tan, M (10025402)
- Red Kap Flame Resistant & Arc Flash Shirts