Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SS 215
Zoro # G1365701
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 35 7/8 in
- Fit Dress Shirt Fit
- Features Box Pleat Back, Lined Center Pleat Placket, Single Needle Armhole, Tailored Sleeve Placket, Wrinkle-Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60FB SS 215
- Zoro # G1365701
- UPC # 036394971541
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 5XL |
Length | 35 7/8 in |
Sleeve Length | 12 1/2 in |
Size-Body Type | Regular |
Minimum Chest Size | 62 1/2 in |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 64 in |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 12 1/2 in, Size 5XL, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 62 1/2 in, Length 35 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Vertical Lifeline, 100 ft., White (G8200T)
- GENUINE GRIP Work Boots, Black, Mens, 12, W, PR (7160-12W)
- BRADY Label, 1 1/16 in W, White (M7-171-593)
- 3M Speedglas(TM) Auto Darkening Filter (06-0000-10)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- VF IMAGEWEAR FR Long Sleeve Shirt, Navy, M, Button (SLU2NV RG M)
- PORTWEST Bizflame Shirt 88/12, XL (FR89)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXXL)
- Red Kap Flame Resistant & Arc Flash Shirts