Shop All Flame Resistant & Arc Flash Shirts
Red Kap
Mns Ss Fr Blu Exec Drs Shirt
Mfr # SR60FB SS 14
Zoro # G1365659
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Fabric Weight 4.25 oz/sq yd
- Length 31 7/8 in
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SR60FB SS 14
- Zoro # G1365659
- UPC # 036394971398
- Country of Origin Multiple
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | S |
Length | 31 7/8 in |
Sleeve Length | 10 5/8 in |
Minimum Chest Size | 32 in |
Size-Body Type | Regular |
Maximum Neck Size | 14 in |
Maximum Chest Size | 34 in |
Description
Mns Ss Fr Blu Exec Drs Shirt, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 10 5/8 in, Size S, Maximum Neck Size 14 in, Maximum Chest Size 34 in, Minimum Chest Size 32 in, Length 31 7/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's Miner Boot Steel Work Boot, Black (53531)
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401079)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-120-240GY)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size XL, 9" L, Black, PR (IEXT-IBLK-05-XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN XL)
- RED KAP Mns Deluxe Black Zip Out Liner-Ls (LN30BK LN L)
- RED KAP Mns Ss Fr Blu Exec Drs Shirt (SR60FB SS 165)
- RED KAP Mns Ls Fr Blu Exec Drs Shirt (SR70FB 17534)
- GLOWEAR BY ERGODYNE Orange Mesh Surveyors Vest, Org, 4XL/5XL (8253HDZ)
- ARIAT FR Crew Longsleeve Tee, Navy, M (10019007)
- MCR SAFETY Flame-Resistant Collared Shirt, L Size (SBS1001LT)
- Red Kap Arc Flash and Flame Resistant Clothing