Shop All Work Shirts
Red Kap
Mns Ss Diag Twill Polo Bk/Ch W/Pkt
Mfr # SK52BK SS S
Zoro # G1049855
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 50% Cotton/50% Polyester
- Features Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket
- Style Polo Shirt
- Sleeve Length Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SK52BK SS S
- Zoro # G1049855
- UPC # 036394979288
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | Short Sleeve |
Details
Item | Short Sleeve Performance Polo |
Color | Black/Charcoal |
Material | 50% Cotton/50% Polyester |
Features | Twill Weave Knit Fabric; Soil Release With Wickable Finish; Three Tortoise Shell Button Front, Lined Placket; Rib Knit Collar With Contrast Striping Collar; One Hemmed, Spade-Style Pocket |
Style | Polo Shirt |
Description
Mns Ss Diag Twill Polo Bk/Ch W/Pkt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Adapter 529-04-50,110-120 VAC, 1/pk (529-04-50)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- BRADY Non-Conforming Tag, 3 x 5-3/4 In, PK100 (86779)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, XL (SP26LA SS XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mens Ls Royal Blue Poplin Wrk Shirt, M (SP14RB RG M)
- BERNE Performance Long Sleeve Pocket Tee, 3XL (BSM39)
- Red Kap Work Shirts