Shop All Work Shirts
Red Kap
Mns Ss Cotton Dress Shirt, S
Mfr # SC64ST SS S
Zoro # G1344001
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Navy/Stone
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SC64ST SS S
- Zoro # G1344001
- UPC # 036394954742
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 11 3/4 in |
Length | 33 3/8 in |
Minimum Neck Size | 13.625 in |
Maximum Chest Size | 36 in |
Size-Body Type | Regular |
Minimum Chest Size | 32 1/2 in |
Maximum Neck Size | 14.5 in |
Details
Item | Short Sleeve Dress Shirt |
Color | Navy/Stone |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back |
Gender | Men's |
Closure Type | Buttons |
Type | Collared Work Shirt |
Style | Dress |
Collar Style | Two Piece |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Series | SC64 |
Work Shirt Collar | Lay-Flat |
Description
Mns Ss Cotton Dress Shirt,S, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy/Stone, Sleeve Type Short, Sleeve Length 11 3/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 3/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, EEEE, 10, Black, PR (RB2211)
- ZORO SELECT Number Set, 3/32 In. H, Steel (1F106)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH20)
- ERB SAFETY Kick Safety Glasses, Blue Temples, Clear Anti-Fog Lenses (17506)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, L (SC40OR SS L)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mns Ss Post Blue Dp Cotton, L (SC40PB SS L)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- 5.11 Station Wear Long Sleeved Shirt, Fire Nvy, Ctn, L (40052)
- Red Kap Workwear and Protective Clothing