Shop All Work Shirts
Red Kap
Mns Ss Cotton Dress Shirt, L
Mfr # SC64ST SS L
Zoro # G1343986
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy/Stone
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC64ST SS L
- Zoro # G1343986
- UPC # 036394954728
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 12 1/4 in |
Length | 34 1/8 in |
Maximum Neck Size | 16.5 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 40 1/2 in |
Details
Item | Short Sleeve Dress Shirt |
Color | Navy/Stone |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Series | SC64 |
Pocket Locations | Chest |
Collar Style | Two Piece |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Work Shirt Collar | Lay-Flat |
Description
Mns Ss Cotton Dress Shirt,L, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy/Stone, Sleeve Type Short, Sleeve Length 12 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Seamless Cotton/Polyester Gloves, XL (ST55100)
- SHELBY Heat Resistant Gloves, Buttermilk, XL, PR (2533 XLARGE)
- CLC WORK GEAR CLC R1032X Rain Suit, 2XL, 190T Nylon, Black/Yellow, Detachable Collar, Zipper Closure (R1032X)
- INNOPLAST Clearance Lettering And Numbers, Non Reflective Black Letter Tape (CB-LOGOG KIT-BK)
- RED KAP Wmns Ltblue Dress 80/20 Poplin S/Sl (DP23LB SS XXL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, XL (SP26LT SS XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mns Ls Button Down Poplin Shirt-Nv, XL (SP90NV XL 367)
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 2XL, REG (105702-L082XLREG)
- Red Kap Workwear and Protective Clothing