Shop All Work Shirts
Red Kap
Mns Ss Cotton Dress Shirt, 3XL
Mfr # SC64NV SS 3XL
Zoro # G1343916
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Navy/Stone
- Material Cotton
- Fabric Weight 6 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SC64NV SS 3XL
- Zoro # G1343916
- UPC # 036394954407
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 13 in |
Length | 35 1/4 in |
Maximum Chest Size | 56 in |
Maximum Neck Size | 19.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 52 1/2 in |
Minimum Neck Size | 18.625 in |
Details
Item | Short Sleeve Dress Shirt |
Color | Navy/Stone |
Material | Cotton |
Fabric Weight | 6 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Double Needle Armhole, Easy Care, Topstitched Yoke, Wrinkle-Resistant, Box Pleat Back |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Series | SC64 |
Pocket Locations | Chest |
Cleaning and Care Instructions | Home Wash, Industrial Laundry: Light Soil |
Collar Style | Two Piece |
Work Shirt Collar | Lay-Flat |
Description
Mns Ss Cotton Dress Shirt,3XL, Gender Men's, Style Dress, Material Cotton, Fabric Weight 6 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy/Stone, Sleeve Type Short, Sleeve Length 13 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 35 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Home Wash, Industrial Laundry: Light Soil, Collar Style Two Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Nitrile Coated Gloves, Palm Coverage, Blue, M, PR (11-920)
- RUBBERMAID COMMERCIAL Floor Safety Sign, HDPE, Caution Wet Floor, 25 in H, 11 in W, Not Retroflective, Yellow (FG611277YEL)
- TINGLEY RUBBER Tingley® O32007 American® Plain Front Overall, Yellow, Medium (O32007.MD)
- HANDI RAMP Stair Tread Cover, Black, 30in W, Aluminum (NST103730BK0)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, S (SP24EX SS S)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- CARHARTT T-Shirt, Desert, L (K87-DES LRG REG)
- Red Kap Workwear