Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Wh, L
Mfr # SP80WH SSLL
Zoro # G1362168
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color White
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80WH SSLL
- Zoro # G1362168
- UPC # 883248463482
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Length | 38/8 in |
Sleeve Length | 23 1/4 in |
Minimum Chest Size | 40 1/2 in |
Size-Body Type | Tall |
Maximum Neck Size | 16.5 in |
Minimum Neck Size | 15.625 in |
Maximum Chest Size | 44 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Wh,L |
Color | White |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Closure Type | Buttons |
Style | Dress |
Type | Short |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Series | SP80 |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Description
Mns Ss Button Down Poplin Shirt, Wh,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color White, Sleeve Type Short, Sleeve Length 23 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 38/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- MCR SAFETY Safety Glasses, Clear Anti-Fog (KD720PF420)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Boiler Shutoff, Landscape (OS-EM-P-710-L-10299)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Mens Lt Blu Drs Shirt 60/40 Oxf (SR60LB SS 175)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, L (SP84WB SS L)
- PROPPER Tactical Polo, 3XL, LAPD Navy (F53834C4503XL)
- Red Kap Work Shirts