Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Sv, XXL
Mfr # SP80SV SSLXXL
Zoro # G1362070
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80SV SSLXXL
- Zoro # G1362070
- UPC # 883248463369
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | 2XL |
Length | 38 7/8 in |
Sleeve Length | 25 1/4 in |
Minimum Chest Size | 48 1/2 in |
Minimum Neck Size | 17.625 in |
Maximum Neck Size | 18.5 in |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Details
Item | Mns Ss Button Down Poplin Shirt, Sv,XXL |
Color | Silver |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Short |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP80 |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt, Sv,XXL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Short, Sleeve Length 25 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 38 7/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Restricted Area Do Not Enter Sign, RA8AB (RA8AB)
- VISUAL WORKPLACE Reflective Floor Tape, 2" x 30 ft., Red (25-800-2030-623)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- RED KAP Mens Ls Gray Poplin Work Shirt, S (SP14GY RG S)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mns Ss Black Poplin Work Shirt, XXL (SP24BK SSLXXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SS XXL)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- PROPPER Tactical Polo, S, LAPD Navy (F53834C450S)
- Red Kap Work Shirts