Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Sv, L
Mfr # SP80SV SSLL
Zoro # G1362055
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Silver
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80SV SSLL
- Zoro # G1362055
- UPC # 883248463321
- Country of Origin Honduras
- Category Work Shirts
Dimensions
Size | L |
Sleeve Length | 23 1/4 in |
Length | 38/8 in |
Maximum Chest Size | 44 in |
Size-Body Type | Tall |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 40 1/2 in |
Minimum Neck Size | 15.625 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Sv,L |
Color | Silver |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Short |
Closure Type | Buttons |
Style | Dress |
Work Shirt Collar | Button-Down |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Series | SP80 |
Cleaning and Care Instructions | Industrial Laundry |
Description
Mns Ss Button Down Poplin Shirt, Sv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Silver, Sleeve Type Short, Sleeve Length 23 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 38/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Batt. Op. Sensor Eyewash Faucet W/ Under-counter Mixing Valve (SEF-1812)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9761RS)
- LABELMASTER Non-Flammable Gas Label, PK50 (HML4S)
- MCR SAFETY Leather Palm Gloves, Cowhide Palm, XL, PR (1400XL)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, 5XL (SP14GY RG 5XL)
- RED KAP 5M56Snv Mns Navy Twill Wkshirt, L (ST52NV LN L)
- RED KAP Mens Ss Lt Blue Work Shirt No Pkts, L (SP26LB SS L)
- RED KAP Mns Ss Black Poplin Work Shirt, XL (SP24BK SS XL)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- 5.11 Utili-T Long Sleeved Shirt, Nvy, 100 per Ctn, L, PK2 (40046)
- Red Kap Workwear