Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt-Rd, 5XL
Mfr # SP80RD SS 5XL
Zoro # G1361921
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP80RD SS 5XL
- Zoro # G1361921
- UPC # 883248463079
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 5XL |
Length | 36 in |
Sleeve Length | 27 in |
Size-Body Type | Regular |
Maximum Neck Size | 21.5 in |
Maximum Chest Size | 64 in |
Minimum Neck Size | 20.625 in |
Minimum Chest Size | 60 1/2 in |
Details
Item | Mns Ss Button Down Poplin Shirt-Rd,5XL |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Closure Type | Buttons |
Type | Collared Work Shirt |
Style | Dress |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP80 |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt-Rd,5XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 27 in, Size 5XL, Minimum Neck Size 20.625 in, Maximum Neck Size 21.5 in, Maximum Chest Size 64 in, Minimum Chest Size 60 1/2 in, Length 36 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Clear Anti-Fog, Anti-Scratch, Polarized (XD411VS)
- FAME FABRICS Apron, Criss Cross, F57, Black (18940)
- TRI-DEX Tri Dex Label Holder, 2in.x 4in., PK25 (TR-2400)
- HONEYWELL HOWARD LEIGHT Ear Plugs, 100 PK (DPAS-30R)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH RG M)
- RED KAP Mens Ls Lt Green Poplin Work Shirt, XL (SP14LG LN XL)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Zip Smock, L (KP44NV SS L)
- RED KAP Mns S/S Orange Dp Cotton Workshirt, XXL (SC40OR SS XXL)
- RED KAP Mens Zip Smock, XL (KP44NV SS XL)
- RED KAP Mens Grey Ls Dress Shirt 60/40 (SR70GY 17 32)
- Red Kap Workwear