Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt-Rd, 3XL
Mfr # SP80RD SS 3XL
Zoro # G1361906
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RD SS 3XL
- Zoro # G1361906
- UPC # 883248463055
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Length | 35 1/4 in |
Sleeve Length | 25 1/4 in |
Minimum Neck Size | 18.625 in |
Minimum Chest Size | 52 1/2 in |
Maximum Neck Size | 19.5 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Details
Item | Mns Ss Button Down Poplin Shirt-Rd,3XL |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Short |
Style | Dress |
Closure Type | Buttons |
Series | SP80 |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Description
Mns Ss Button Down Poplin Shirt-Rd,3XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 25 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 35 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES FR Button Down Work Shirt, XL, Navy (2837NB XL 0R)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 9 - Gray Board / Black Shadows No Broom (HSB-V9-GRAY/BLACK-BO)
- CONDOR Safety Sign, 10" Wx7" H, 0.032" Thick (485F61)
- BRADY Label (M21-11-427)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, XL (SP10BW RG XL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, L (SC30SG LN L)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, M (SC24LB SS M)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- RED KAP Mens Ss Navy Work Shirt No Pkts, L (SP26NV SS L)
- DICKIES Long Slv Indstrl Shirt, Poplin, Khaki, 2XT (L535DS TL 2XL)
- Red Kap Work Shirts