Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Rb, XXL
Mfr # SP80RB SSLXXL
Zoro # G1361851
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RB SSLXXL
- Zoro # G1361851
- UPC # 883248463048
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 2XL |
Sleeve Length | 25 1/4 in |
Length | 38 7/8 in |
Maximum Chest Size | 52 in |
Size-Body Type | Tall |
Maximum Neck Size | 18.5 in |
Minimum Neck Size | 17.625 in |
Minimum Chest Size | 48 1/2 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Rb,XXL |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Collar Style | Lined and Banded |
Work Shirt Collar | Button-Down |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP80 |
Moisture-Wicking | Yes |
Description
Mns Ss Button Down Poplin Shirt, Rb,XXL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 25 1/4 in, Size 2XL, Minimum Neck Size 17.625 in, Maximum Neck Size 18.5 in, Maximum Chest Size 52 in, Minimum Chest Size 48 1/2 in, Length 38 7/8 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- NMC Danger Hazardous Waste Sign, D140PB (D140PB)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M4C-500-595-YL-BK)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XL (SD78DN LN XL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, M (SP14CH LN M)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- BERNE Pocket Tee, HW, 2XL, Tall (BSM16)
- Red Kap Work Shirts