Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Rb, S
Mfr # SP80RB SS S
Zoro # G1361879
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RB SS S
- Zoro # G1361879
- UPC # 883248462942
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | S |
Sleeve Length | 20 1/4 in |
Length | 33 in |
Size-Body Type | Regular |
Maximum Chest Size | 36 in |
Maximum Neck Size | 14.5 in |
Minimum Chest Size | 32 1/2 in |
Minimum Neck Size | 13.625 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Rb,S |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Short |
Style | Dress |
Closure Type | Buttons |
Moisture-Wicking | Yes |
Work Shirt Collar | Button-Down |
Series | SP80 |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Description
Mns Ss Button Down Poplin Shirt, Rb,S, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 20 1/4 in, Size S, Minimum Neck Size 13.625 in, Maximum Neck Size 14.5 in, Maximum Chest Size 36 in, Minimum Chest Size 32 1/2 in, Length 33 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Buzzer, 24VDC, Black, 1-61/64" W, IP65 (15030055)
- ARIAT Size 9-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- INTERSTATE SAFETY Snap Lock 4 Point Ratchet Suspension Full Brim Hard Hat / Safety Helmet - 6-1/2" to 8" Heads - Yllw (40408)
- 2W INTERNATIONAL Flame Retardant Rain Suit, X-Large, Yellow (40-SD FR XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, M (SP24NV SSLM)
- RED KAP Mens Ss Navy Work Shirt No Pkts, XL (SP26NV SS XL)
- RED KAP Mens Zip Smock, 4XL (KP44NV SS 4XL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ss Lt Blue Chamb Shirt 65/35, S (SC24LB SS S)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, XXL (SP14BY LN XXL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- Red Kap Work Shirts