Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Rb, M
Mfr # SP80RB SS M
Zoro # G1361860
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RB SS M
- Zoro # G1361860
- UPC # 883248462935
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | M |
Length | 33 3/4 in |
Sleeve Length | 21 1/4 in |
Maximum Neck Size | 15.5 in |
Minimum Chest Size | 36 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Neck Size | 14.625 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Rb,M |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Short |
Series | SP80 |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt, Rb,M, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 21 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIRIUS PROTECTIVE PRODUCTS 24In Blue Disposable Bouffant Hair Nets, High Quality Breathable Material, 100PK (PP2MC24)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- AMEREX Fire Extinguisher, 10A:160B:C, Dry Chemical, 30 lb (715)
- GATOR GRIP Yellow/Black Gator Grip Traction Tape (SG3904YB)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- RED KAP Mens Ss Lt Tan Work Shirt No Pkts, 3XL (SP26LT SS 3XL)
- RED KAP Mens Ss Navy Poplin Work Shirt, 4XL (SP24NV SS 4XL)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- RED KAP Mens Ss Orange Poplin Work Shirt, XL (SP24OR SS XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XL (SC30NV XLNXL)
- RED KAP Mns Ls Spruce Grn Dp Cotton, M (SC30SG LN M)
- Red Kap Workwear