Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Rb, L
Mfr # SP80RB SS L
Zoro # G1361827
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RB SS L
- Zoro # G1361827
- UPC # 883248462928
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/8 in |
Sleeve Length | 22 1/4 in |
Maximum Neck Size | 16.5 in |
Maximum Chest Size | 44 in |
Minimum Neck Size | 15.625 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 1/2 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Rb,L |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Collared Work Shirt |
Closure Type | Buttons |
Style | Dress |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Series | SP80 |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt, Rb,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 22 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Purple, 1-7/8"H (A1107KAPRP)
- AZUSA SAFETY Welderbeast Buffalo Leather Stick Welding Gloves, White w/9" Blue Split Grain Flex Cuffs, L (WSTICK)
- ROPE LOGIC Wire Core Swivel Snap Green Flipline 1/2 in. x 12 ft. (21487)
- SAFEWAZE PRO+ Slate Full Body Harness: Alu 1D, Alu QC Chest/Legs, Trauma relief, XL (023-1267)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Mens Zip Smock, M (KP44WH SS M)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, S (SP10BW RG S)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- RED KAP Short Sleeve Polo, L, White, 5 oz.Polyester (SK92WH SS L)
- RED KAP Mens Ss Nvy Twin Stripe Workshirt, M (SP24NL SS M)
- PROPPER Tactical Polo, S, Cobalt (F53834C452S)
- Red Kap Workwear