Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Rb, 3XL
Mfr # SP80RB SS 3XL
Zoro # G1361790
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80RB SS 3XL
- Zoro # G1361790
- UPC # 883248462898
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | 3XL |
Sleeve Length | 25 1/4 in |
Length | 35 1/4 in |
Maximum Neck Size | 19.5 in |
Minimum Chest Size | 52 1/2 in |
Size-Body Type | Regular |
Minimum Neck Size | 18.625 in |
Maximum Chest Size | 56 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Rb,3XL |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Short |
Style | Dress |
Closure Type | Buttons |
Work Shirt Collar | Button-Down |
Series | SP80 |
Cleaning and Care Instructions | Industrial Laundry |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Description
Mns Ss Button Down Poplin Shirt, Rb,3XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 25 1/4 in, Size 3XL, Minimum Neck Size 18.625 in, Maximum Neck Size 19.5 in, Maximum Chest Size 56 in, Minimum Chest Size 52 1/2 in, Length 35 1/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 8 Wastes of Lean Poster 24in X 32in (POSTER-8WL-V1)
- HONEYWELL SERVUS Mid-Calf, Sz 12, 15" H, Tan, Stl, PR (22214/12)
- PIP Disposable Sleeve, White, 18" L, PK200 (3612)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (A7506 9.5M)
- RED KAP Mens Ss Lt Tan Poplin Work Shirt, XXL (SP24LT SSLXXL)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS M)
- RED KAP Mens Ls Gray Poplin Work Shirt, 6XL (SP14GY RG 6XL)
- RED KAP Mns Ls Navy Dp Cotton Workshirt, XXL (SC30NV XLNXXL)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mns S/S Silver Gy Poplin Workshirt, 5XL (SP24SV SS 5XL)
- BACKPACKER Men's Flannel Shirt Jacket, Green, XLT (BP-7002 Blue Green XLT)
- Red Kap Work Shirts