Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Nv, L
Mfr # SP80NV SS L
Zoro # G1361711
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80NV SS L
- Zoro # G1361711
- UPC # 883248462768
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/8 in |
Sleeve Length | 22 1/4 in |
Size-Body Type | Regular |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 44 in |
Minimum Neck Size | 15.625 in |
Maximum Neck Size | 16.5 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Nv,L |
Color | Navy |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Type | Collared Work Shirt |
Style | Dress |
Closure Type | Buttons |
Work Shirt Collar | Button-Down |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Collar Style | Lined and Banded |
Series | SP80 |
Description
Mns Ss Button Down Poplin Shirt, Nv,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Navy, Sleeve Type Short, Sleeve Length 22 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Thickster, Latex Exam Gloves, 14 mil Palm, Latex, Powder-Free, L, Blue (SA6603-20)
- DICKIES Long Sleeve T-Shirt, Cotton, Dk Navy, 2XLT (WL50DN TL 2XL)
- PANDUIT Thermal Transfer Label, 1x0.75, PK5000 (S100X075VATY)
- ELECTROMARK Tag, Fire Extinguisher, Paper, PK25 (Y604036)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Mens Ss Dk Blue Workshirt, XL (SP24DB SS XL)
- RED KAP Mens Ls Burgundy Poplin Work Shirt, 4XL (SP14BY RG 4XL)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- RED KAP Mns Ls Dark Navy Cotton Workshirt, XL (SC30DN LN XL)
- RED KAP Mens Ss Royal Blue Poplin Wrk Shirt, 4XL (SP24RB SS 4XL)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XXL (SP14CB LN XXL)
- Red Kap Workwear