Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Lb, XL
Mfr # SP80LB SSLXL
Zoro # G1361626
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80LB SSLXL
- Zoro # G1361626
- UPC # 883248462713
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Length | 38 1/2 in |
Sleeve Length | 24 1/4 in |
Maximum Chest Size | 48 in |
Minimum Chest Size | 44 1/2 in |
Minimum Neck Size | 16.625 in |
Size-Body Type | Tall |
Maximum Neck Size | 17.5 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Lb,XL |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Type | Collared Work Shirt |
Closure Type | Buttons |
Series | SP80 |
Collar Style | Lined and Banded |
Work Shirt Collar | Button-Down |
Cleaning and Care Instructions | Industrial Laundry |
Moisture-Wicking | Yes |
Description
Mns Ss Button Down Poplin Shirt, Lb,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 24 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 38 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY EARMUFFS FOLDABLE IN CLAMSHELL (SA6111)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 7, 1 PR (B161R/7)
- NOTRAX Entrance Runner, Brown, 3 ft. W x 6 ft. L (132S0036BR)
- KLEIN TOOLS Tradesman Pro™ Standard Kneeling Pad (60135)
- RED KAP Mens Zip Smock, M (KP44NV SS M)
- RED KAP Mens Cotton Work Shirt Navy, M (SC30NV RG M)
- RED KAP Mns Ss Blue/Cream Mini Plaid Shirt, M (SP84WB SS M)
- RED KAP Mns Ss Black Poplin Work Shirt, M (SP24BK SS M)
- RED KAP 6S34Dn0 Mns Denim Ls Workshirt, XXL (SD78DN LN XXL)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XL (SP24PB SS XL)
- BERNE Performance Long Sleeve Pocket Tee, 3XL (BSM39)
- Red Kap Work Shirts