Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Lb, M
Mfr # SP80LB SS M
Zoro # G1361641
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP80LB SS M
- Zoro # G1361641
- UPC # 883248462614
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | M |
Length | 33 3/4 in |
Sleeve Length | 21 1/4 in |
Minimum Chest Size | 36 1/2 in |
Maximum Neck Size | 15.5 in |
Size-Body Type | Regular |
Maximum Chest Size | 40 in |
Minimum Neck Size | 14.625 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Lb,M |
Color | Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Work Shirt Collar | Button-Down |
Cleaning and Care Instructions | Industrial Laundry |
Series | SP80 |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Description
Mns Ss Button Down Poplin Shirt, Lb,M, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Blue, Sleeve Type Short, Sleeve Length 21 1/4 in, Size M, Minimum Neck Size 14.625 in, Maximum Neck Size 15.5 in, Maximum Chest Size 40 in, Minimum Chest Size 36 1/2 in, Length 33 3/4 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- TOUGH DUCK Safety Pullover 1/4 Zip, SJ191-FLGR-2XL (SJ191)
- CONDOR Glove Holder Clip, Belt Clip, Blue (60NK49)
- CONDOR Safety Glasses, Enticer, Anti-Scratch, Padded Nose-Piece, Bayonet Temples, Black Frame, Clear Lens (1FYY3)
- RED KAP Mens Ls Gray Poplin Work Shirt, L (SP14GY RG L)
- RED KAP Short Sleeve Polo, Mens, M, Polyester (SK92BK SS M)
- RED KAP Short Slv, Wht, 65 per PET/35 per Ctn, M (SP24WH SS M)
- RED KAP Mens Ss Post Blue Poplin Work Shirt, XXL (SP24PB SSLXXL)
- RED KAP Mens Ss Choc Brwn Poplin Work Shirt, 4XL (SP24CB SS 4XL)
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH RG XXL)
- CARHARTT Pocket T-Shirt, Men's, Color Green, Size XL (K87-BLMXLREG)
- Red Kap Workwear