Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, By, L
Mfr # SP80BY SS L
Zoro # G1359806
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Red Kap
- MFR # SP80BY SS L
- Zoro # G1359806
- UPC # 883248462287
- Country of Origin Multiple
- Category Work Shirts
Dimensions
Size | L |
Length | 34 1/8 in |
Sleeve Length | 22 1/4 in |
Size-Body Type | Regular |
Minimum Neck Size | 15.625 in |
Maximum Neck Size | 16.5 in |
Minimum Chest Size | 40 1/2 in |
Maximum Chest Size | 44 in |
Details
Item | Mns Ss Button Down Poplin Shirt, By,L |
Color | Red |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Moisture-Wicking | Yes |
Collar Style | Lined and Banded |
Series | SP80 |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt, By,L, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Red, Sleeve Type Short, Sleeve Length 22 1/4 in, Size L, Minimum Neck Size 15.625 in, Maximum Neck Size 16.5 in, Maximum Chest Size 44 in, Minimum Chest Size 40 1/2 in, Length 34 1/8 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETZL AVAO SIT Harness Size 0 (C079AA00)
- MOBILE WARMING Men's Black Heated Baselayer Pant, Bluetooth, 3X, 7.4V (MWMP09010720)
- DEALMED Bib 13½" X 18" Ttp 2-Ply Blue, 125/Pk, 500/Cs, 500PK (782081)
- EAGLE Eagle Spill Containment 4 Drum Inline Low Profile Platform (EG-1647)
- RED KAP Mens Ls Choc Brwn Poplin Work Shirt, XL (SP14CB LN XL)
- RED KAP Mens Ss Gray Poplin Work Shirt, XXL (SP24GY SS XXL)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mns Ss Diag Twill Polo Bk/Ch W/Pkt (SK52BK SS S)
- RED KAP Mns Ss Gy/Bl Exxon Stripe Workshirt, 3XL (SP24EX SSL3XL)
- BERNE Performance Short Sleeve Pocket Tee, 4XL (BSM38)
- Red Kap Workwear and Protective Clothing