Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Bk, XL
Mfr # SP80BK SSLXL
Zoro # G1360731
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP80BK SSLXL
- Zoro # G1360731
- UPC # 883248462232
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Length | 38 1/2 in |
Sleeve Length | 24 1/4 in |
Minimum Chest Size | 44 1/2 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Tall |
Minimum Neck Size | 16.625 in |
Maximum Chest Size | 48 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Bk,XL |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Closure Type | Buttons |
Type | Short |
Style | Dress |
Collar Style | Lined and Banded |
Series | SP80 |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Work Shirt Collar | Button-Down |
Description
Mns Ss Button Down Poplin Shirt, Bk,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Black, Sleeve Type Short, Sleeve Length 24 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 38 1/2 in, Size-Body Type Tall, Cleaning and Care Instructions Industrial Laundry, Collar Style Lined and Banded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 3.5" Height, Electrical Panel Inside Sign With Symbol, 5" X 3.5", Landscape (OS-NS-D-35-L-11669)
- PROPPER Tactical Shirt, Olive, Size XL Reg (F531250330XL2)
- MIDWEST CAN Quick-Flow Gas Can 2Gal (2310)
- BRADY Emergency Warning Triangle Kit, PK3 (57892)
- RED KAP Mens Ss Twill 65/35 Work Shirt-Bk, XL (ST62BK SS XL)
- RED KAP Short Sleeve, Blu, 65 perPET/35 per Ctn, LT (SP24LB SSLL)
- RED KAP Mens Ls Gray Poplin Work Shirt, M (SP14GY LN M)
- RED KAP Mns Ls Ch/Wh Stripe Workshirt, L (SP10CW RG L)
- RED KAP Short Sleeve Polo, Mens, XL, Charcoal/Gray (SK96CH SS XL)
- RED KAP Mens Ls Blue/White Stripe Work Shrt, M (SP10BW RG M)
- UTILITY PRO Long Slv, Perimeter Insect Guard Tee, 2XL (UHV856NVY-XXL)
- Red Kap Workwear and Protective Clothing