Shop All Work Shirts
Red Kap
Mns Ss Button Down Poplin Shirt, Bk, XL
Mfr # SP80BK SS XL
Zoro # G1359751
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Black
- Material Cotton/Polyester
- Fabric Weight 4.25 oz/sq yd
- Fit Dress Shirt Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Red Kap
- MFR # SP80BK SS XL
- Zoro # G1359751
- UPC # 883248462157
- Country of Origin Mexico
- Category Work Shirts
Dimensions
Size | XL |
Sleeve Length | 23 1/4 in |
Length | 34 1/2 in |
Maximum Chest Size | 48 in |
Minimum Neck Size | 16.625 in |
Maximum Neck Size | 17.5 in |
Size-Body Type | Regular |
Minimum Chest Size | 44 1/2 in |
Details
Item | Mns Ss Button Down Poplin Shirt, Bk,XL |
Color | Black |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz/sq yd |
Fit | Dress Shirt Fit |
Pockets | 1 |
Features | Stain Release, Wickability |
Gender | Men's |
Style | Dress |
Closure Type | Buttons |
Type | Collared Work Shirt |
Series | SP80 |
Work Shirt Collar | Button-Down |
Collar Style | Lined and Banded |
Moisture-Wicking | Yes |
Cleaning and Care Instructions | Industrial Laundry |
Description
Mns Ss Button Down Poplin Shirt, Bk,XL, Gender Men's, Style Dress, Material Cotton/Polyester, Fabric Weight 4.25 oz/sq yd, Front Closure Type Buttons, Number of Outside Pockets 1, Fit Dress Shirt Fit, Color Black, Sleeve Type Short, Sleeve Length 23 1/4 in, Size XL, Minimum Neck Size 16.625 in, Maximum Neck Size 17.5 in, Maximum Chest Size 48 in, Minimum Chest Size 44 1/2 in, Length 34 1/2 in, Size-Body Type Regular, Cleaning and Care Instructions Industrial Laundry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Gloves, White, M, PK12 (36136KDPM)
- HUBBELL LIGHTING Hubbell CEGB LED Exit Sign, Black, Green Letters w/ Ni-Cad Battery (CEGB)
- LANDAU Scrub Cargo Pants, Mens, XL, Navy (8555BNPXLRG)
- KLEENGUARD APRON, CS 100 (36260)
- RED KAP Mens Ss Dk Blue Workshirt, L (SP24DB SS L)
- RED KAP Mens Ss Lt Gray Work Shirt No Pkts, L (SP26LA SS L)
- RED KAP Mns Ls Button Down Poplin Shirt-Wh, 2XL (SP90WH XXL367)
- RED KAP Mens Ss Charcoal Poplin Work Shirt, XXL (SP24CH SS XXL)
- RED KAP Mns Ss Black Poplin Work Shirt, 6XL (SP24BK SS 6XL)
- RED KAP Mns Ss Khaki Dp Cotton Workshirt, XL (SC40KH SSLXL)
- RED KAP Short Sleeve Polo, Sz 2XL, Red, Polyester (SK90RD SS XXL)
- Red Kap Workwear